
Replacement for Philips Oralix PAN DC 111 Alignment Lamp 12V replacement light bulb lamp, 4PK
Mfr # ORALIX PAN DC 111 ALIGNMENT LAMP 12V PHILIPS
Zoro # G610184951
product price: $35.99
/pk 4, $9.00/eaKey Features
Voltage
12 V
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10 W
Bulb Shape
FESTOON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORALIX PAN DC 111 ALIGNMENT LAMP 12V PHILIPS
Zoro #
G610184951
UPC #
-
Country of Origin
China
Details
Voltage
12 V
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10 W
Bulb Shape
FESTOON
Description
Replacement for Philips Oralix PAN DC 111 Alignment Lamp 12V replacement light bulb lamp 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.