Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips Pl-t 26w/30/4p/alto replacement light bulb lamp, 2PK

  • Mfr # PL-T 26W/30/4P/ALTO PHILIPS

  • Zoro # G310158108


product price: $53.25
/pk 2, $26.63/ea

Key Features

Bulb Base Type
GX24Q-3 4-PIN
Bulb Shape
T4
Wattage Equivalency
26 W
Bulb Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-T 26W/30/4P/ALTO PHILIPS
Zoro #
G310158108
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX24Q-3 4-PIN
Bulb Shape
T4
Wattage Equivalency
26 W
Bulb Color Temp.
3000 K

Description

Replacement for Philips Pl-t 26w/30/4p/alto replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.