Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips Pl-t 57w/835/4p/a replacement light bulb lamp, 2PK

  • Mfr # PL-T 57W/835/4P/A PHILIPS

  • Zoro # G610158372


product price: $44.15
/pk 2, $22.08/ea

Key Features

Bulb Color Temp.
3500 K
Wattage Equivalency
57 W
Bulb Base Type
GX24Q-5 4-PIN
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-T 57W/835/4P/A PHILIPS
Zoro #
G610158372
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3500 K
Wattage Equivalency
57 W
Bulb Base Type
GX24Q-5 4-PIN
Bulb Shape
T4

Description

Replacement for Philips Pl-t 57w/835/4p/a replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.