Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Photoco / Aztec Azvl2 Ac/120v replacement light bulb lamp, 2PK

  • Mfr # AZVL2 AC/120V PHOTOCO / AZTEC

  • Zoro # G310159211


product price: $31.29
/pk 2, $15.65/ea
Sold in multiples of 2 for $62.58

Key Features

Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Color Temp.
3075 K
Bulb Shape
T4
Voltage
120 V
Watts
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZVL2 AC/120V PHOTOCO / AZTEC
Zoro #
G310159211
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Color Temp.
3075 K
Bulb Shape
T4
Voltage
120 V
Watts
150 W

Description

Replacement for Photoco / Aztec Azvl2 Ac/120v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.