
Replacement for Phototronic Corp. Phototronic 400 replacement light bulb lamp
Mfr # PHOTOTRONIC 400 PHOTOTRONIC CORP.
Zoro # G103226380
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
250
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T12
Bulb Color Temp.
3250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHOTOTRONIC 400 PHOTOTRONIC CORP.
Zoro #
G103226380
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
250
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T12
Bulb Color Temp.
3250
Description
Replacement for Phototronic Corp. Phototronic 400 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.