Shop ILC
See all product information
Create Account
Replacement for Plusrite 3221 replacement light bulb lamp, 2PK
Mfr # 3221 PLUSRITE
Zoro # G210160324
product price:Â
$
48.65
/pk 2, $24.33/ea
Key Features
Watts
75 W
Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Voltage
12 V
Bulb Color Temp.
3050 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3221 PLUSRITE
- Zoro #
- G210160324
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 75 W
- Bulb Shape
- MR16
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Voltage
- 12 V
- Bulb Color Temp.
- 3050 K
Description
Replacement for Plusrite 3221 replacement light bulb lamp 2 Pack