Shop ILC
See all product information
Create Account
Replacement for Plusrite 3507 replacement light bulb lamp, 6PK
Mfr # 3507 PLUSRITE
Zoro # G710188941
product price:Â $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3000 K
Voltage
120 V
Bulb Shape
PAR30
Watts
56 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3507 PLUSRITE
- Zoro #
- G710188941
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Voltage
- 120 V
- Bulb Shape
- PAR30
- Watts
- 56 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Plusrite 3507 replacement light bulb lamp 6 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.