Zoro Homepage

Replacement for Plusrite Cf105et5/sp/e39/50k Mogul Base 277v C replacement light bulb lamp

  • Mfr # CF105ET5/SP/E39/50K MOGUL BASE 277V C PLUSRITE

  • Zoro # G902777540


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Voltage
277
Watts
105
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF105ET5/SP/E39/50K MOGUL BASE 277V C PLUSRITE
Zoro #
G902777540
UPC #
-
Country of Origin
China

Details

Voltage
277
Watts
105
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL

Description

Replacement for Plusrite Cf105et5/sp/e39/50k Mogul Base 277v C replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.