
Replacement for Plusrite Cf105et6/sp/e39/50k Mogul Base replacement light bulb lamp
Mfr # CF105ET6/SP/E39/50K MOGUL BASE PLUSRITE
Zoro # G502770545
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
105
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF105ET6/SP/E39/50K MOGUL BASE PLUSRITE
Zoro #
G502770545
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
105
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL
Description
Replacement for Plusrite Cf105et6/sp/e39/50k Mogul Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.