Zoro Homepage

Replacement for Plusrite Cf15r30dim/sw replacement light bulb lamp, 12PK

  • Mfr # CF15R30DIM/SW PLUSRITE

  • Zoro # G510149319


product price: $603.99
/pk 12, $50.33/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
15 W
Bulb Color Temp.
2700 K
Bulb Shape
R30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF15R30DIM/SW PLUSRITE
Zoro #
G510149319
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
15 W
Bulb Color Temp.
2700 K
Bulb Shape
R30

Description

Replacement for Plusrite Cf15r30dim/sw replacement light bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.