Replacement for Plusrite Cf85et6/sp/e39/50k Mogul Coil-twist-s replacement light bulb lamp

  • Mfr # CF85ET6/SP/E39/50K MOGUL COIL-TWIST-S PLUSRITE

  • Zoro # G302777836


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
85
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF85ET6/SP/E39/50K MOGUL COIL-TWIST-S PLUSRITE
Zoro #
G302777836
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
85
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL

Description

Replacement for Plusrite Cf85et6/sp/e39/50k Mogul Coil-twist-s replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.