Zoro Homepage

Replacement for Plusrite Jcd50/cl/g9 120v replacement light bulb lamp, 2PK

  • Mfr # JCD50/CL/G9 120V PLUSRITE

  • Zoro # G610152240


product price: $25.99
/pk 2, $13.00/ea

Key Features

Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
Voltage
120 V
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD50/CL/G9 120V PLUSRITE
Zoro #
G610152240
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
Voltage
120 V
Watts
50 W

Description

Replacement for Plusrite Jcd50/cl/g9 120v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.