Replacement for Plusrite Lho-4.5mr16/nfl/ww 12v, 4.5 Watt replacement light bulb lamp

  • Mfr # LHO-4.5MR16/NFL/WW 12V, 4.5 WATT PLUSRITE

  • Zoro # G402768116


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
4.5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Wattage Equivalency
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHO-4.5MR16/NFL/WW 12V, 4.5 WATT PLUSRITE
Zoro #
G402768116
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
4.5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Wattage Equivalency
4.5

Description

Replacement for Plusrite Lho-4.5mr16/nfl/ww 12v, 4.5 Watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.