Replacement for Plusrite Lho-par38/2w10/fl/ww 120v, 20 Watt replacement light bulb lamp

  • Mfr # LHO-PAR38/2W10/FL/WW 120V, 20 WATT PLUSRITE

  • Zoro # G702768168


product price:  $20.75
/ea

Key Features

Voltage
120
Watts
20
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHO-PAR38/2W10/FL/WW 120V, 20 WATT PLUSRITE
Zoro #
G702768168
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
20
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Color Temperature
3000
Wattage Equivalency
20

Description

Replacement for Plusrite Lho-par38/2w10/fl/ww 120v, 20 Watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.