
Replacement for Plusrite Mr16-fmv/c - 35W NFL With Cover replacement light bulb lamp, 2PK
Mfr # MR16-FMV/C - 35W NFL WITH COVER PLUSRITE
Zoro # G010153199
product price:Â $39.39
/pk 2, $19.70/eaKey Features
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
35 W
Bulb Color Temp.
2950 K
Voltage
12 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR16-FMV/C - 35W NFL WITH COVER PLUSRITE
Zoro #
G010153199
UPC #
-
Country of Origin
China
Details
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
35 W
Bulb Color Temp.
2950 K
Voltage
12 V
Description
Replacement for Plusrite Mr16-fmv/c - 35W NFL With Cover replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.