Shop ILC
See all product information
Create Account
Replacement for Plusrite Pl57w/3u/4p/835 replacement light bulb lamp, 2PK
Mfr # PL57W/3U/4P/835 PLUSRITE
Zoro # G610153865
product price:Â $53.75
/pk 2, $26.88/eaKey Features
Wattage Equivalency
57 W
Bulb Base Type
GX24Q-5 4-PIN
Bulb Shape
T4
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL57W/3U/4P/835 PLUSRITE
- Zoro #
- G610153865
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 57 W
- Bulb Base Type
- GX24Q-5 4-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500 K
Description
Replacement for Plusrite Pl57w/3u/4p/835 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.