Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Polar 92emc replacement light bulb lamp

  • Mfr # 92EMC POLAR

  • Zoro # G602767483


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Bulb Shape
RP11
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92EMC POLAR
Zoro #
G602767483
UPC #
-
Country of Origin
China

Details

Bulb Shape
RP11
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
35
Watts
35
Voltage
12

Description

Replacement for Polar 92emc replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.