Zoro Homepage

Replacement for Polaris 500 Classic Low/dual Light Model Year 2003 replacement light bulb lamp

  • Mfr # 500 CLASSIC LOW/DUAL LIGHT MODEL YEAR 2003 POLARI

  • Zoro # G602855845


product price: $32.69
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500 CLASSIC LOW/DUAL LIGHT MODEL YEAR 2003 POLARI
Zoro #
G602855845
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Polaris 500 Classic Low/dual Light Model Year 2003 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.