Shop ILC
See all product information
Create Account
Replacement for Polaris 500 Wide Trak LX High Beam Light Model Year 2002 replacement light bulb lamp
Mfr # 500 WIDE TRAK LX HIGH BEAM LIGHT MODEL YEAR 2002
Zoro # G002857548
product price:Â
$
26.79
/ea
Key Features
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Bulb Shape
T3.25
Wattage Equivalency
50
Voltage
12.8
Watts
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500 WIDE TRAK LX HIGH BEAM LIGHT MODEL YEAR 2002
- Zoro #
- G002857548
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ13 RIGHT ANGLE PREFOCUS
- Bulb Shape
- T3.25
- Wattage Equivalency
- 50
- Voltage
- 12.8
- Watts
- 50
Description
Replacement for Polaris 500 Wide Trak LX High Beam Light Model Year 2002 replacement light bulb lamp