Replacement for Polaris Indy 500 XC Brake Light Model Year 1999 replacement light bulb lamp, 10PK

  • Mfr # INDY 500 XC BRAKE LIGHT MODEL YEAR 1999 POLARIS

  • Zoro # G410139892


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12.8 V
Watts
17.92 W
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDY 500 XC BRAKE LIGHT MODEL YEAR 1999 POLARIS
Zoro #
G410139892
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12.8 V
Watts
17.92 W
Bulb Shape
T5

Description

Replacement for Polaris Indy 500 XC Brake Light Model Year 1999 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.