Replacement for Polaris Indy 800 XCR High Beam Light Model Year 2003 replacement light bulb lamp

  • Mfr # INDY 800 XCR HIGH BEAM LIGHT MODEL YEAR 2003 POLA

  • Zoro # G902858317


product price:  $24.35
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
50
Watts
50
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDY 800 XCR HIGH BEAM LIGHT MODEL YEAR 2003 POLA
Zoro #
G902858317
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
50
Watts
50
Voltage
12.8

Description

Replacement for Polaris Indy 800 XCR High Beam Light Model Year 2003 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.