Shop ILC
See all product information
Create Account
Replacement for Ponder & Best 2.25 X 2.25 replacement light bulb lamp, 2PK
Mfr # 2.25 X 2.25 PONDER & BEST
Zoro # G810379225
product price:Â
$
33.95
/pk 2, $16.98/ea
Key Features
Wattage
75 W
Color Temperature
3000 K
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.25 X 2.25 PONDER & BEST
- Zoro #
- G810379225
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 75 W
- Color Temperature
- 3000 K
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
Description
Replacement for Ponder & Best 2.25 X 2.25 replacement light bulb lamp 2 Pack