Shop ILC
See all product information
Create Account
Replacement for PQL 20115 replacement light bulb lamp
Mfr # 20115 PQL
Zoro # G103026355
product price:Â
$
74.39
/ea
Key Features
Voltage
120
Watts
200
Bulb Base Type
MEDIUM SIDE PRONG / G12.7
Bulb Shape
PAR46
Bulb Color Temp.
2750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20115 PQL
- Zoro #
- G103026355
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 200
- Bulb Base Type
- MEDIUM SIDE PRONG / G12.7
- Bulb Shape
- PAR46
- Bulb Color Temp.
- 2750
Description
Replacement for PQL 20115 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.