Shop ILC
See all product information
Create Account
Replacement for PQL 25t6.5/frost/int replacement light bulb lamp, 2PK
Mfr # 25T6.5/FROST/INT PQL
Zoro # G710167922
product price:Â
$
12.15
/pk of 2, $6.08/ea
Key Features
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T6.5
Watts
25 W
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25T6.5/FROST/INT PQL
- Zoro #
- G710167922
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- T6.5
- Watts
- 25 W
- Voltage
- 130 V
Description
Replacement for PQL 25t6.5/frost/int replacement light bulb lamp 2 Pack