Shop ILC
See all product information
Create Account
Replacement for PQL 75PAR/3FL 120V
Mfr # 75PAR/3FL 120V PQL
Zoro # G003026202
product price:Â $32.89
/eaKey Features
Voltage
120
Watts
65
Bulb Base Type
MEDIUM SIDE PRONG / G12.7
Bulb Shape
PAR38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75PAR/3FL 120V PQL
- Zoro #
- G003026202
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 65
- Bulb Base Type
- MEDIUM SIDE PRONG / G12.7
- Bulb Shape
- PAR38
Description
Replacement for PQL 75par/3fl 120v replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.