Zoro Homepage

Replacement for PQL 82402 replacement light bulb lamp, 30PK

  • Mfr # 82402 PQL

  • Zoro # G510175745


product price: $341.99
/pk 30, $11.40/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
2700 K
Bulb Shape
T12
Wattage Equivalency
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82402 PQL
Zoro #
G510175745
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
2700 K
Bulb Shape
T12
Wattage Equivalency
30 W

Description

Replacement for PQL 82402 replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.