Shop ILC
See all product information
Create Account
Replacement for PQL 90166 replacement light bulb lamp, 15PK
Mfr # 90166 PQL
Zoro # G910141623
product price:Â
$
1,069.99
/pk 15, $71.33/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Bulb Color Temp.
4200 K
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Wattage Equivalency
85 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90166 PQL
- Zoro #
- G910141623
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Bulb Color Temp.
- 4200 K
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Wattage Equivalency
- 85 W
Description
Replacement for PQL 90166 replacement light bulb lamp 15 Pack