Shop ILC
See all product information
Create Account
Replacement for PQL F25t8 replacement light bulb lamp, 25PK
Mfr # F25T8 PQL
Zoro # G610151786
product price:Â
$
754.99
/pk of 25, $30.20/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
5000 K
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F25T8 PQL
- Zoro #
- G610151786
- UPC #
- -
- Country of Origin
- China
- Bulb Color Temp.
- 5000 K
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 25 W
Description
Replacement for PQL F25t8 replacement light bulb lamp 25 Pack