Shop ILC
See all product information
Create Account
Replacement for PQL F40t12/day-brite Enviro-lume replacement light bulb lamp, 30PK
Mfr # F40T12/DAY-BRITE ENVIRO-LUME PQL
Zoro # G310177758
product price:Â
$
788.99
/pk 30, $26.30/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Watts
40 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40T12/DAY-BRITE ENVIRO-LUME PQL
- Zoro #
- G310177758
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T12
- Watts
- 40 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for PQL F40t12/day-brite Enviro-lume replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.