Shop ILC
See all product information
Create Account
Replacement for Precision Instruments Slit Lamp 101 Replacement Bulb replacement light bulb lamp
Mfr # SLIT LAMP 101 REPLACEMENT BULB PRECISION INSTRUME
Zoro # G602961805
product price:Â
$
50.25
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
P44S 44MM FLANGE ON 14MM SCREW BASE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLIT LAMP 101 REPLACEMENT BULB PRECISION INSTRUME
- Zoro #
- G602961805
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- P44S 44MM FLANGE ON 14MM SCREW BASE
Description
Replacement for Precision Instruments Slit Lamp 101 Replacement Bulb replacement light bulb lamp