Zoro Homepage

Replacement for Precision Lighting 841383 Cool White LED Replacement replacement light bulb lamp

  • Mfr # 841383 COOL WHITE LED REPLACEMENT PRECISION LIGH

  • Zoro # G402854826


product price: $45.35
/ea

Key Features

Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841383 COOL WHITE LED REPLACEMENT PRECISION LIGH
Zoro #
G402854826
UPC #
-
Country of Origin
China

Details

Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Color Temperature
4000

Description

Replacement for Precision Lighting 841383 Cool White LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.