Shop ILC
See all product information
Create Account
Replacement for Products FOR Medicine White SUN 300w Lamp & Housing replacement light bulb lamp
Mfr # WHITE SUN 300W LAMP & HOUSING PRODUCTS FOR MEDIC
Zoro # G002913909
product price:Â
$
1,160.99
/ea
Free Shipping & Returns
Key Features
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHITE SUN 300W LAMP & HOUSING PRODUCTS FOR MEDIC
- Zoro #
- G002913909
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300
Description
Replacement for Products FOR Medicine White SUN 300w Lamp & Housing replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.