Zoro Homepage

Replacement for Projection Lamp / Bulb CBC replacement light bulb lamp, 2PK

  • Mfr # CBC PROJECTION LAMP / BULB

  • Zoro # G910379521


product price: $38.95
/pk 2, $19.48/ea

Key Features

Color Temperature
2925 K
Wattage
75 W
Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC PROJECTION LAMP / BULB
Zoro #
G910379521
UPC #
-
Country of Origin
China

Details

Color Temperature
2925 K
Wattage
75 W
Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
120 V

Description

Replacement for Projection Lamp / Bulb CBC replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.