Zoro Homepage

Replacement for Projection Lamp / Bulb Evr-130v replacement light bulb lamp, 2PK

  • Mfr # EVR-130V PROJECTION LAMP / BULB

  • Zoro # G010379285


product price: $60.75
/pk 2, $30.38/ea

Key Features

Color Temperature
3000 K
Base
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Wattage
500 W
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVR-130V PROJECTION LAMP / BULB
Zoro #
G010379285
UPC #
-
Country of Origin
China

Details

Color Temperature
3000 K
Base
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Wattage
500 W
Voltage
130 V

Description

Replacement for Projection Lamp / Bulb Evr-130v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.