Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Projection Lamp / Bulb Exk-fg replacement light bulb lamp, 2PK

  • Mfr # EXK-FG PROJECTION LAMP / BULB

  • Zoro # G210379375


product price: $36.99
/pk 2, $18.50/ea

Key Features

Voltage
12 V
Base
GX5.3 / GU5.3 2-PIN
Color Temperature
3050 K
Wattage
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXK-FG PROJECTION LAMP / BULB
Zoro #
G210379375
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Base
GX5.3 / GU5.3 2-PIN
Color Temperature
3050 K
Wattage
50 W

Description

Replacement for Projection Lamp / Bulb Exk-fg replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.