Replacement for Projection Lamp / Bulb Fbo-q650par36/5 replacement light bulb lamp

  • Mfr # FBO-Q650PAR36/5 PROJECTION LAMP / BULB

  • Zoro # G903015429


product price:  $36.49
/ea

Key Features

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
650
Watts
650
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBO-Q650PAR36/5 PROJECTION LAMP / BULB
Zoro #
G903015429
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
650
Watts
650
Voltage
120
Color Temperature
3400

Description

Replacement for Projection Lamp / Bulb Fbo-q650par36/5 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.