Zoro Homepage

Replacement for PROJECTION LAMP / BULB Q20MR16/C/VNSP7

  • Mfr # Q20MR16/C/VNSP7 PROJECTION LAMP / BULB

  • Zoro # G303310117


product price: $19.15
/ea

Key Features

Voltage
12
Color Temperature
2950
Wattage
20
Base
GX5.3 / GU5.3 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q20MR16/C/VNSP7 PROJECTION LAMP / BULB
Zoro #
G303310117
UPC #
-
Country of Origin
China

Details

Voltage
12
Color Temperature
2950
Wattage
20
Base
GX5.3 / GU5.3 2-PIN

Description

Replacement for Projection Lamp / Bulb Q20mr16/c/vnsp7 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.