Zoro Homepage

Replacement for Promax Dp550 replacement light bulb lamp, 2PK

  • Mfr # DP550 PROMAX

  • Zoro # G510156515


product price: $48.65
/pk 2, $24.33/ea

Key Features

Watts
7 W
Voltage
45 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
5000 K
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP550 PROMAX
Zoro #
G510156515
UPC #
-
Country of Origin
China

Details

Watts
7 W
Voltage
45 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
5000 K
Bulb Shape
T4

Description

Replacement for Promax Dp550 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.