Shop ILC
See all product information
Create Account
Replacement for Radiant-pathe INC Pathe-noris V24 replacement light bulb lamp
Mfr # PATHE-NORIS V24 RADIANT-PATHE INC
Zoro # G702976730
product price:Â
$
30.39
/ea
Key Features
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PATHE-NORIS V24 RADIANT-PATHE INC
- Zoro #
- G702976730
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 150
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3300
Description
Replacement for Radiant-pathe INC Pathe-noris V24 replacement light bulb lamp