Shop ILC
See all product information
Create Account
Replacement for Radio Shack 10283224 Xenon GAS replacement light bulb lamp
Mfr # 10283224 XENON GAS RADIO SHACK
Zoro # G103200571
product price:Â
$
51.35
/ea
Key Features
Voltage
24
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10283224 XENON GAS RADIO SHACK
- Zoro #
- G103200571
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Watts
- 250
Description
Replacement for Radio Shack 10283224 Xenon GAS replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.