Replacement for Radio Shack 11338050 replacement light bulb lamp, 10PK

  • Mfr # 11338050 RADIO SHACK

  • Zoro # G110123016


product price:  $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Watts
1.88 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
37.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11338050 RADIO SHACK
Zoro #
G110123016
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Watts
1.88 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
37.5 V

Description

Replacement for Radio Shack 11338050 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.