Replacement for Radio Shack 11707403 replacement light bulb lamp, 10PK

  • Mfr # 11707403 RADIO SHACK

  • Zoro # G410124386


product price: $68.75
/pk 10, $6.88/ea

Key Features

Bulb Shape
T3.25
Voltage
28 V
Watts
1.68 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11707403 RADIO SHACK
Zoro #
G410124386
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
28 V
Watts
1.68 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Radio Shack 11707403 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.