Replacement for Radio Shack 272-1174 replacement light bulb lamp, 10PK

  • Mfr # 272-1174 RADIO SHACK

  • Zoro # G810125778


product price:  $92.39
/pk 10, $9.24/ea
Free Shipping & Returns

Key Features

Bulb Shape
TL3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
1.2 V
Watts
0.26 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272-1174 RADIO SHACK
Zoro #
G810125778
UPC #
-
Country of Origin
China

Details

Bulb Shape
TL3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
1.2 V
Watts
0.26 W

Description

Replacement for Radio Shack 272-1174 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.