Shop ILC
See all product information
Create Account
Replacement for Radio Shack Rsu11338449 replacement light bulb lamp, 10PK
Mfr # RSU11338449 RADIO SHACK
Zoro # G910126293
product price:Â
$
96.29
/pk of 10, $9.63/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Voltage
14 V
Watts
4.62 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSU11338449 RADIO SHACK
- Zoro #
- G910126293
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 4.62 W
Description
Replacement for Radio Shack Rsu11338449 replacement light bulb lamp 10 Pack