Replacement for Radium Ralina Ral2 150w/125-130/o/s14s replacement light bulb lamp

  • Mfr # RALINA RAL2 150W/125-130/O/S14S RADIUM

  • Zoro # G803027478


product price:  $960.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
150
Bulb Base Type
S14S 14MM DIAMETER, SINGLE CONTACT
Bulb Shape
T10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RALINA RAL2 150W/125-130/O/S14S RADIUM
Zoro #
G803027478
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
150
Bulb Base Type
S14S 14MM DIAMETER, SINGLE CONTACT
Bulb Shape
T10

Description

Replacement for Radium Ralina Ral2 150w/125-130/o/s14s replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.