Shop ILC
See all product information
Create Account
Replacement for Radium Sn-t 10w/1212u/12/bay15d replacement light bulb lamp, 2PK
Mfr # SN-T 10W/1212U/12/BAY15D RADIUM
Zoro # G410166652
product price:Â
$
53.75
/pk 2, $26.88/ea
Key Features
Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage
10 W
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN-T 10W/1212U/12/BAY15D RADIUM
- Zoro #
- G410166652
- UPC #
- -
- Country of Origin
- China
Details
- Base
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Wattage
- 10 W
- Voltage
- 12 V
Description
Replacement for Radium Sn-t 10w/1212u/12/bay15d replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.