Replacement for Radium Sn-t 25w/1230u/12/bay15d replacement light bulb lamp, 2PK

  • Mfr # SN-T 25W/1230U/12/BAY15D RADIUM

  • Zoro # G610166650


product price:  $31.35
/pk 2, $15.68/ea

Key Features

Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12 V
Wattage
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN-T 25W/1230U/12/BAY15D RADIUM
Zoro #
G610166650
UPC #
-
Country of Origin
China

Details

Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12 V
Wattage
25 W

Description

Replacement for Radium Sn-t 25w/1230u/12/bay15d replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.