Replacement for Radium Sn-t 25w/2430u/24/bay15d replacement light bulb lamp, 2PK

  • Mfr # SN-T 25W/2430U/24/BAY15D RADIUM

  • Zoro # G610167527


product price:  $48.69
/pk 2, $24.35/ea

Key Features

Wattage
25 W
Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN-T 25W/2430U/24/BAY15D RADIUM
Zoro #
G610167527
UPC #
-
Country of Origin
China

Details

Wattage
25 W
Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
24 V

Description

Replacement for Radium Sn-t 25w/2430u/24/bay15d replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.