Shop ILC
See all product information
Create Account
Replacement for Reflecta 2000na replacement light bulb lamp
Mfr # 2000NA REFLECTA
Zoro # G303017467
product price:Â
$
37.25
/ea
Key Features
Voltage
220
Watts
650
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T7
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000NA REFLECTA
- Zoro #
- G303017467
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 650
- Bulb Base Type
- GX6.35 GU6.35 2-PIN
- Bulb Shape
- T7
- Bulb Color Temp.
- 3400
Description
Replacement for Reflecta 2000na replacement light bulb lamp