Shop ILC
See all product information
Create Account
Replacement for Reichert 9-86-00-51 replacement light bulb lamp, 4PK
Mfr # 9-86-00-51 REICHERT
Zoro # G510175684
product price:Â
$
77.19
/pk of 4, $19.30/ea
Key Features
Bulb Shape
T8
Watts
25 W
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9-86-00-51 REICHERT
- Zoro #
- G510175684
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Watts
- 25 W
- Bulb Base Type
- E14 EUROPEAN SCREW 14MM DIAMETER
- Voltage
- 120 V
Description
Replacement for Reichert 9-86-00-51 replacement light bulb lamp 4 Pack